
Self-Drilling Screw, #8 x 2-5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 1600 PK
Mfr # 181258-1600
Zoro # G206299724
product price:Â $136.99
/pk 1600, $0.09/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Flat Head
Phillips Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Fastener Length
2-5/8 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
181258-1600
Zoro #
G206299724
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
2-5/8 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Head Color
Silver
Description
#8 x 2 5/8" Self-Drilling Screws/Phillips/Bugle Head/Steel/Zinc Plating/#2 Point , 1600PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.