
Self-Drilling Screw, #8 x 1-5/8 in, Green Ceramic Steel Flat Head Phillips Drive, 1000 PK
Mfr # 163908
Zoro # G706299767
product price:Â $135.99
/pk 1000, $0.14/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Green Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
163908
Zoro #
G706299767
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
1-5/8 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Green Ceramic
Materials for Use With
Metal, Wood
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Green
Description
#8x1 5/8" Self-Drilling Screws/Phil./Flat Hd/Nibs & Wings/#2 Drill Point/Nibs Under 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.