9/16-12 Castle Nuts/Steel/Zinc , 250PK
Mfr # 669339
Zoro # G206371192
product price:Â $430.99
/pk 250, $1.72/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Dia./Thread Size
9/16"-12
Nut Style
Castle Nut
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
669339
Zoro #
G206371192
UPC #
-
Country of Origin
Unknown
Dimensions
Dia./Thread Size
9/16"-12
Details
Item
Castle Nut
System of Measurement
Inch
Nut Style
Castle Nut
Material
Steel
Finish
Zinc Plated
Basic Material
Steel
Dimensional Standards
ASME B18.2.2-1970
Description
9/16-12 Castle Nuts/Steel/Zinc , 250PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.