Hex Nut, 9/16"-18, Steel, Zinc Plated, 31/64 in Ht, 250 PK

  • Mfr # 914148

  • Zoro # G606371105


product price:  $436.99
/pk 250, $1.75/ea
Free Shipping & Returns

Key Features

Thread Size
9/16"-18
Material
Steel
Finish
Zinc Plated
Hex Height
31/64 in
Hex Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914148
Zoro #
G606371105
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
9/16"-18
Hex Height
31/64 in
Hex Width
7/8 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2 2010
System of Measurement
Inch

Description

9/16-18 Slotted Hex Nuts/Steel/Zinc , 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.