Shop NEWPORT FASTENERS
See all product information
9/16"-18 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1 in Length, 200 PK
Mfr # 223267-200
Zoro # G006328594
product price:Â $2,067.99
/pk 200, $10.34/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
9/16"-18
Screw Length
1 in
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
223267-200
Zoro #
G006328594
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
9/16"-18
Screw Length
1 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Fastener Thread Type
Fine Thread
Description
Socket Head Cap Screws,Alloy Steel,Black Oxide,9/16"-18 x1" Fine Thread,Fully Threaded, 200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.