A2, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 160 mm L, 10 PK

  • Mfr # 788041-10

  • Zoro # G306307572


product price:  $134.99
/pk 10, $13.50/ea
Free Shipping & Returns

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.00
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
788041-10
Zoro #
G306307572
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M16-2.00
Fastener Length
160 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

M16-2.0x160mm Hex Head Cap Screws, Stainless Steel A2, Plain,Coarse,Fully Threaded,160mm,M16, 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products