A2, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 60 PK

  • Mfr # 838106-60

  • Zoro # G306307770


product price:  $305.99
/pk 60, $5.10/ea
Free Shipping & Returns

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M20-2.50
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
838106-60
Zoro #
G306307770
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M20-2.50
Fastener Length
55 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

M20-2.5x55mm Hex Head Cap Screws, Stainless Steel A2, Plain,Coarse,Fully Threaded, 55mm,M20, 60PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.