A2, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 400 PK

  • Mfr # 729650-400

  • Zoro # G306302119


product price:  $233.99
/pk 400, $0.58/ea
Free Shipping & Returns

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
729650-400
Zoro #
G306302119
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Fastener Length
50 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

M8-1.25x50mm Hex Head Cap Screws, Stainless Steel A2, Plain,Coarse, 50mm, Thread M8, 400PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.