A4, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 85 mm L, 25 PK

  • Mfr # 756608-25

  • Zoro # G306302379


product price:  $281.99
/pk 25, $11.28/ea
Free Shipping & Returns

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.00
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
756608-25
Zoro #
G306302379
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M16-2.00
Fastener Length
85 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

M16-2.0x85mm Hex Head Cap Screws, Stainless Steel A4, Plain,Coarse,Fully Threaded,85mm,M16, 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.