Shop NEWPORT FASTENERS

Acorn Nut, 1/2"-13, 18-8 Stainless Steel, 0.81 in H, 50 PK

  • Mfr # 643959-PR-50

  • Zoro # G706303853


product price:  $134.99
/pk 50, $2.70/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Overall Height
0.81 in
Standards
SAE J483
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
643959-PR-50
Zoro #
G706303853
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Overall Height
0.81 in
Hex Width
0.75 in

Details

Item
Acorn Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Standards
SAE J483
System of Measurement
Inch

Description

1/2"-13 Closed End Acorn Nuts/One Piece Milled/18-8 Stainless Steel , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.