Acorn Nut, 1/4"-20, Stainless Steel, 0.47 in H, 100 PK
- Mfr # 567549-PR-100
- Zoro # G106301435
product price:Â
$
75.19
/pk of 100, $0.75/ea
Key Features
Material
Stainless Steel
Material Grade/Class
Not Graded
Overall Height
0.47 in
Standards
SAE J483
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 567549-PR-100
- Zoro #
- G106301435
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 1/4"-20
- Overall Height
- 0.47 in
- Hex Width
- 0.4375 in
Details
- Item
- Acorn Nut
- Material
- Stainless Steel
- Material Grade/Class
- Not Graded
- Standards
- SAE J483
- System of Measurement
- Inch
Description
1/4"-20 Closed End Acorn Nuts/One Piece Milled/18-8 Stainless Steel , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.