Shop NEWPORT FASTENERS
See all product information
Create Account
Acorn Nut, 3/8"-16, 18-8 Stainless Steel, 0.62 in H, 800 PK
- Mfr # 460348-BR-800
- Zoro # G406301357
product price:Â
$
669.99
/pk of 800, $0.84/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Overall Height
0.62 in
Standards
SAE J483
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 460348-BR-800
- Zoro #
- G406301357
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Acorn Nut
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Standards
- SAE J483
- System of Measurement
- Inch
Dimensions
- Thread Size
- 3/8"-16
- Overall Height
- 0.62 in
- Hex Width
- 0.5625 in
Description
3/8"-16 Closed End Acorn Nuts/One Piece Milled/18-8 Stainless Steel , 800PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.