Shop NEWPORT FASTENERS
See all product information
Create Account
Acorn Nut, 3/8"-16, Zamac, Zinc Alloy, 0.431 in H, 500 PK
- Mfr # 195751
- Zoro # G206301304
product price:Â
$
348.99
/pk of 500, $0.70/ea
Free Shipping & Returns
Key Features
Material
Zamac
Finish
Zinc Alloy
Overall Height
0.431 in
System of Measurement
Inch
Hex Width
0.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 195751
- Zoro #
- G206301304
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Acorn Nut
- Material
- Zamac
- Finish
- Zinc Alloy
- System of Measurement
- Inch
Dimensions
- Thread Size
- 3/8"-16
- Overall Height
- 0.431 in
- Hex Width
- 0.625 in
Description
3/8-16 Washer-Based Acorn Nuts/Open End/Diecast Zinc Alloy , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.