Zoro Homepage

Bantam Plug Conical Plug, 1-1/2" L, Nylon, 3000 PK

  • Mfr # 735647

  • Zoro # G506370130


product price: $249.99
/pk 3000, $0.08/ea
Free Shipping & Returns

Key Features

Anchor Length
1-1/2"
Sub-Brand
Bantam Plug
Material
Nylon
Drop-In Anchor Type
Drop-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
735647
Zoro #
G506370130
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Length
1-1/2"

Details

Item
Conical Plug
Sub-Brand
Bantam Plug
Material
Nylon
Drop-In Anchor Type
Drop-In

Description

#14-#16x1 1/2" Long Bantam Plug-Conical Plastic Anchors/Nylon/Blue/For Use w/#14-#16 Screws 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.