Shop NEWPORT FASTENERS
See all product information
Create Account
Blind Rivet, Countersunk Head, 1/8 in Dia., 0.40 in L, Stainless Steel Body, 10000 PK
- Mfr # 552642
- Zoro # G606301515
product price:Â
$
2,040.99
/pk of 10000, $0.20/ea
Free Shipping & Returns
Key Features
Head Type
Countersunk
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
.18-.25 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 552642
- Zoro #
- G606301515
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Rivet Diameter
- 1/8 in
- Body Length
- 0.40 in
- Drill Size
- 1/8"
Details
- Item
- Blind Rivet
- Head Type
- Countersunk
- Body Material
- Stainless Steel
- Mandrel Material
- Steel
- Grip Range
- .18-.25 in
- System of Measurement
- Inch
- Rivet Grade
- 18-8
Description
1/8" x .18"-.25" Countersunk Blind Rivets/Stainless Steel Body/Steel Mandrel/Barrel.400" , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.