Blind Rivet, Countersunk Head, 1/8 in Dia., 0.40 in L, Aluminum Body, 10000 PK

  • Mfr # 800483

  • Zoro # G306303949


product price:  $1,010.99
/pk 10000, $0.10/ea
Free Shipping & Returns

Key Features

Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/8 in
Grip Range
.18-.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800483
Zoro #
G306303949
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
1/8 in
Body Length
0.40 in
Drill Size
1/8"

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.18-.25 in
System of Measurement
Inch

Description

1/8"x.18"-.25" Closed End Blind Rivets Hd/Aluminum Body Mandrel/Barrel.400" 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.