Blind Rivet, Dome Head, 1/4 in Dia., 0.410 in L, Aluminum Body, 2000 PK

  • Mfr # 995020

  • Zoro # G006305311


product price:  $822.99
/pk 2000, $0.41/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
.02-.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
995020
Zoro #
G006305311
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
1/4 in
Body Length
0.410 in
Drill Size
1/4"

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.02-.12 in
System of Measurement
Inch

Description

1/4" x .02"-.12" Closed End Blind Rivets/Aluminum Body/Steel Mandrel/Barrel.410" , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.