Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Stainless Steel Body, 2000 PK

  • Mfr # 959454

  • Zoro # G006305564


product price:  $2,933.99
/pk 2000, $1.47/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.62-.75 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
959454
Zoro #
G006305564
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
1/4 in
Body Length
1 in
Drill Size
1/4"

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.62-.75 in
System of Measurement
Inch
Rivet Grade
18-8

Description

1/4" x .62"-.75" Standard Blind Rivets/All Stainless/Barrel1.000" , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.