Blind Rivet, Dome Head, 1/8 in Dia., 0.40 in L, Copper Body, 10000 PK

  • Mfr # 995761

  • Zoro # G106305518


product price:  $1,953.99
/pk 10000, $0.20/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Copper
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
.18-.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
995761
Zoro #
G106305518
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
1/8 in
Body Length
0.40 in
Drill Size
1/8"

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Copper
Mandrel Material
Steel
Grip Range
.18-.25 in
System of Measurement
Inch

Description

1/8" x .18"-.25" Standard Blind Rivets/Copper Body/Steel Mandrel/Barrel.400" , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products