Shop NEWPORT FASTENERS

Blind Rivet, Dome Head, 1/8 in Dia., 0.462 in L, Stainless Steel Body, 10000 PK

  • Mfr # 825671

  • Zoro # G406303870


product price:  $1,964.99
/pk 10000, $0.20/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
.25-.31 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
825671
Zoro #
G406303870
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
1/8 in
Body Length
0.462 in
Drill Size
1/8"

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
.25-.31 in
System of Measurement
Inch
Rivet Grade
18-8

Description

1/8" x .25"-.31" Standard Blind Rivets/Stainless Steel Body/Steel Mandrel/Barrel.462" , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products