Shop NEWPORT FASTENERS
See all product information
Create Account
Blind Rivet, Dome Head, 3/16 in Dia., 0.345 in L, Stainless Steel Body, 500 PK
- Mfr # 493457
- Zoro # G306301389
product price:Â
$
365.99
/pk of 500, $0.73/ea
Free Shipping & Returns
Key Features
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.02-.12 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493457
- Zoro #
- G306301389
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Stainless Steel
- Mandrel Material
- Stainless Steel
- Grip Range
- .02-.12 in
- System of Measurement
- Inch
- Rivet Grade
- 18-8
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 0.345 in
- Drill Size
- 3/16"
Description
3/16" x .02"-.12" Closed End Blind Rivets/All Stainless/Max Barrel.345" , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.