
Shop NEWPORT FASTENERS
See all product information
Blind Rivet, Dome Head, 3/16 in Dia., 0.387 in L, Aluminum Body, 4000 PK
Mfr # 520466
Zoro # G406301234
product price:Â $353.99
/pk 4000, $0.09/ea
Free Shipping & Returns
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
.12-.18 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
520466
Zoro #
G406301234
UPC #
-
Country of Origin
Unknown
Dimensions
Rivet Diameter
3/16 in
Body Length
0.387 in
Drill Size
3/16"
Details
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.12-.18 in
System of Measurement
Inch
Description
3/16" x .12"-.18" Standard Blind Rivets/Aluminum Body/Steel Mandrel/Max Barrel.387" , 4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.