Shop NEWPORT FASTENERS
See all product information
Create Account
Blind Rivet, Dome Head, 3/16 in Dia., 0.468 in L, Steel Body, 4000 PK
- Mfr # 509892
- Zoro # G306301068
product price:Â
$
2,103.99
/pk of 4000, $0.53/ea
Free Shipping & Returns
Key Features
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
.12-.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 509892
- Zoro #
- G306301068
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- .12-.18 in
- System of Measurement
- Inch
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 0.468 in
- Drill Size
- 3/16"
Description
3/16" x .12"-.18" Closed End Blind Rivets/All Steel/Zinc/Max Barrel.468" , 4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.