This item is Discontinued.

Newport Fasteners Blind Rivet, Dome Head, 3/16 in Dia., 0.825 in L, Steel Body, 3000 PK 765568

This item is Discontinued.

Newport Fasteners

Blind Rivet, Dome Head, 3/16 in Dia., 0.825 in L, Steel Body, 3000 PK (Discontinued)

Mfr # 765568
Zoro # G806303937
Country of Origin Unknown
Category Blind Rivets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
765568
Zoro #
G806303937
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
3/16 in
Body Length
0.825 in
Drill Size
3/16"

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
.50-.62 in
System of Measurement
Inch

Description

3/16" x .50"-.62" Standard Blind Rivets/All Steel/Zinc/Max Barrel.825" , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.