Blind Rivet, Dome Head, 3/16 in Dia., 1.075 in L, Aluminum Body, 2500 PK

  • Mfr # 549334

  • Zoro # G006303799


product price:  $514.99
/pk 2500, $0.21/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
.75-.87 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
549334
Zoro #
G006303799
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
3/16 in
Body Length
1.075 in
Drill Size
3/16"

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.75-.87 in
System of Measurement
Inch

Description

3/16" x .75"-.87" Standard Blind Rivets/All Aluminum/Max Barrel1.075" , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products