Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Aluminum Body, 10000 PK

  • Mfr # 373593

  • Zoro # G306301402


product price:  $693.99
/pk 10000, $0.07/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/32 in
Grip Range
.03-.12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
373593
Zoro #
G306301402
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
3/32 in
Body Length
1/4 in
Drill Size
3/32"

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.03-.12 in
System of Measurement
Inch

Description

3/32" x .03"-.12" Standard Blind Rivets/Aluminum Body/Steel Mandrel/Barrel.250" , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products