Blind Rivet, Dome Head, 5/32 in Dia., Aluminum Body, 2000 PK

  • Mfr # 490887

  • Zoro # G106370943


product price:  $726.99
/pk 2000, $0.36/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
5/32 in
Grip Range
.040-.335 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490887
Zoro #
G106370943
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
5/32 in
Drill Size
5/32"

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.040-.335 in
System of Measurement
Inch

Description

5/32" x .040"-.335" Bulbing Type Blind Rivets/All Aluminum , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.