Shop NEWPORT FASTENERS

Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.387 in L, Aluminum Body, 3000 PK

  • Mfr # 757056

  • Zoro # G006303898


product price:  $565.99
/pk 3000, $0.19/ea
Free Shipping & Returns

Key Features

Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.12-.18 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
757056
Zoro #
G006303898
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
3/16 in
Body Length
0.387 in
Drill Size
3/16"

Details

Item
Blind Rivet
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.12-.18 in
System of Measurement
Inch

Description

3/16" x .12"-.18" Large Flange Blind Rivets/All Aluminum/Max Barrel.387" , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products