Shop NEWPORT FASTENERS

Blind Rivet, Large Flanged Head, 1/8 in Dia., 0.462 in L, Stainless Steel Body, 6000 PK

  • Mfr # 433913
  • Zoro # G206301298

product price: 
$
1,621.99
/pk of 6000, $0.27/ea
Free Shipping & Returns

Key Features

Head Type
Large Flanged
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
.25-.31 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
433913
Zoro #
G206301298
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
1/8 in
Body Length
0.462 in
Drill Size
1/8"

Details

Item
Blind Rivet
Head Type
Large Flanged
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
.25-.31 in
System of Measurement
Inch
Rivet Grade
18-8

Description

1/8" x .25"-.31" Large Flange Blind Rivets/Stainless Steel Body/Steel Mandrel/Barrel.462" , 6000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.