Shop NEWPORT FASTENERS
See all product information
Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.387 in L, Stainless Steel Body, 3000 PK
Mfr # 968999
Zoro # G206305463
product price:Â $1,970.99
/pk 3000, $0.66/ea
Free Shipping & Returns
Key Features
Head Type
Large Flanged
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
.12-.18 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
968999
Zoro #
G206305463
UPC #
-
Country of Origin
Unknown
Dimensions
Rivet Diameter
3/16 in
Body Length
0.387 in
Drill Size
3/16"
Details
Item
Blind Rivet
Head Type
Large Flanged
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
.12-.18 in
System of Measurement
Inch
Rivet Grade
18-8
Description
3/16"x.12"-.18" Large Flange Blind Rivets/Stainless Steel Body/Steel Mandrel/Max Barrel.387",3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.