Shop NEWPORT FASTENERS

Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.575 in L, Stainless Steel Body, 3000 PK

  • Mfr # 168747

  • Zoro # G006301467


product price:  $2,162.99
/pk 3000, $0.72/ea
Free Shipping & Returns

Key Features

Head Type
Large Flanged
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.25-.37 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
168747
Zoro #
G006301467
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
3/16 in
Body Length
0.575 in
Drill Size
3/16"

Details

Item
Blind Rivet
Head Type
Large Flanged
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.25-.37 in
System of Measurement
Inch
Rivet Grade
18-8

Description

3/16" x .25"-.37" Large Flange Blind Rivets/All Stainless/Max Barrel.575" , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products