Shop NEWPORT FASTENERS
See all product information
Create Account
Blind Rivet, Large Flanged Head, 5/32 in Dia., 0.55 in L, Stainless Steel Body, 3500 PK
- Mfr # 616780
- Zoro # G306301280
product price:Â
$
1,306.99
/pk of 3500, $0.37/ea
Free Shipping & Returns
Key Features
Head Type
Large Flanged
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.25-.37 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 616780
- Zoro #
- G306301280
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Blind Rivet
- Head Type
- Large Flanged
- Body Material
- Stainless Steel
- Mandrel Material
- Stainless Steel
- Grip Range
- .25-.37 in
- System of Measurement
- Inch
- Rivet Grade
- 18-8
Dimensions
- Rivet Diameter
- 5/32 in
- Body Length
- 0.55 in
- Drill Size
- 5/32"
Description
5/32" x .25"-.37" Large Flange Blind Rivets/All Stainless/Barrel.550" , 3500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.