Blind Rivet, Large Flanged Head, 5/32 in Dia., 0.675 in L, Aluminum Body, 3000 PK

  • Mfr # 640433

  • Zoro # G606303892


product price:  $425.99
/pk 3000, $0.14/ea
Free Shipping & Returns

Key Features

Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.37-.50 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
640433
Zoro #
G606303892
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
5/32 in
Body Length
0.675 in
Drill Size
5/32"

Details

Item
Blind Rivet
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.37-.50 in
System of Measurement
Inch

Description

5/32" x .37"-.50" Large Flange Blind Rivets/Aluminum Body/Steel Mandrel/Barrel.675" , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.