C43806-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK

  • Mfr # 837522

  • Zoro # G106368216


product price:  $283.99
/pk 2000, $0.14/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Steel
Finish
Black Phosphate
Fastener Finish
Black Phosphate
Basic Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
837522
Zoro #
G106368216
UPC #
-
Country of Origin
Unknown

Details

Item
U-Type Speed Clips
System of Measurement
Inch
Material
Steel
Finish
Black Phosphate
Fastener Finish
Black Phosphate
Basic Material
Steel

Description

C43806-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products