Cable Clamp, Nylon, 1 1/4 in Bundle Dia., Natural, 1-1/16 in L, 2500 PK

  • Mfr # 799863

  • Zoro # G906370402


product price:  $2,415.99
/pk 2500, $0.97/ea
Free Shipping & Returns

Key Features

Material
Nylon
Clamp Color
Natural
Max. Bundle Dia.
1 1/4 in
Mounting Method
Screw
Length
1-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
799863
Zoro #
G906370402
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Bundle Dia.
1 1/4 in
Length
1-1/16 in
Width
1/2 in

Details

Item
Cable Clamp
Material
Nylon
Clamp Color
Natural
Mounting Method
Screw

Description

1 1/4x.20x1.06 Hvy Dty Nylon Cable Clamps/Clamping Dia 1 1/4"/Hole Size: .200"/Contact1.06",2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.