Cable Clamp, Nylon, 1/4 in Bundle Dia., 0.410 in L, 2500 PK

  • Mfr # 911078

  • Zoro # G406370384


product price: $225.99
/pk 2500, $0.09/ea
Free Shipping & Returns

Key Features

Material
Nylon
Max. Bundle Dia.
1/4 in
Length
0.410 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911078
Zoro #
G406370384
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Bundle Dia.
1/4 in
Length
0.410 in

Details

Item
Cable Clamp
Material
Nylon

Description

1/4x.167x.410 Standard Nylon Cable Clamps/Clamping Dia.: 1/4"/Hole Size: .167"/Contact.410" , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.