Cable Clamp, Nylon, 5/16 in Bundle Dia., Natural, 1/2 in L, 2500 PK

  • Mfr # 309680

  • Zoro # G306370392


product price: $1,629.99
/pk 2500, $0.65/ea
Free Shipping & Returns

Key Features

Material
Nylon
Clamp Color
Natural
Max. Bundle Dia.
5/16 in
Mounting Method
Screw
Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
309680
Zoro #
G306370392
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Bundle Dia.
5/16 in
Length
1/2 in
Width
1/2 in

Details

Item
Cable Clamp
Material
Nylon
Clamp Color
Natural
Mounting Method
Screw

Description

5/16x.203x.500 Hvy Dty Nylon Cable Clamps/Clamping Dia 5/16"/Hole Size: .203"/Contact.500",2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.