Cable Clamp, Nylon, 9/16 in Bundle Dia., Natural, 0.606 in L, 2500 PK

  • Mfr # 881955

  • Zoro # G006370371


product price:  $1,194.99
/pk 2500, $0.48/ea
Free Shipping & Returns

Key Features

Material
Nylon
Clamp Color
Natural
Max. Bundle Dia.
9/16 in
Mounting Method
Screw
Length
0.606 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
881955
Zoro #
G006370371
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Bundle Dia.
9/16 in
Length
0.606 in
Width
1/2 in

Details

Item
Cable Clamp
Material
Nylon
Clamp Color
Natural
Mounting Method
Screw

Description

9/16x.167x.606 Hvy Dty Nylon Cable Clamps/Clamping Dia 9/16"/Hole Size: .167"/Contact.606",2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.