Cage Nut, #10-32, 18-8 Stainless Steel, Plain Finish, 500 PK

  • Mfr # 830234

  • Zoro # G206371918


product price:  $1,371.99
/pk 500, $2.74/ea
Free Shipping & Returns

Key Features

Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.063 in
Nut Material
18-8 Stainless Steel
Nut Finish
Plain
Overall Width
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830234
Zoro #
G206371918
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.063 in
Overall Width
0.53 in

Details

Item
Cage Nut
Nut Material
18-8 Stainless Steel
Nut Finish
Plain
System of Measurement
Inch

Description

10-32 Cage Nuts/Stainless Steel/C7931SS-1032-27/Panel Range: .025-.063 , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.