Cage Nut, 1/4"-20, Steel, Zinc Plated Finish, 1000 PK

  • Mfr # 985584

  • Zoro # G806372124


product price:  $574.99
/pk 1000, $0.57/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Minimum Panel Thickness
0.064 in
Maximum Panel Thickness
0.105 in
Nut Material
Steel
Nut Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
985584
Zoro #
G806372124
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Minimum Panel Thickness
0.064 in
Maximum Panel Thickness
0.105 in
Overall Width
0.53 in

Details

Item
Cage Nut
Nut Material
Steel
Nut Finish
Zinc Plated
System of Measurement
Inch

Description

1/4-20 Cage Nuts/Steel/Zinc/Panel Range: .064-.105 , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.