Cage Nut, #8-32, Steel, Zinc Plated Finish, 1000 PK

  • Mfr # 776452

  • Zoro # G706372248


product price:  $1,001.99
/pk 1000, $1.00/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.063 in
Nut Material
Steel
Nut Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
776452
Zoro #
G706372248
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.063 in

Details

Item
Cage Nut
Nut Material
Steel
Nut Finish
Zinc Plated
System of Measurement
Inch

Description

8-32 Cage Nuts/Steel/Zinc/C7931-832-3B/Panel Range: .025-.063 , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.