Cap Nut, #8-32, Stainless Steel, 0.34 in H, 100 PK

  • Mfr # 104365-PR-100

  • Zoro # G606301034


product price:  $63.15
/pk 100, $0.63/ea

Key Features

Thread Size
#8-32
Material
Stainless Steel
Material Grade/Class
Not Graded
Overall Height
0.34 in
Standards
SAE J483
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104365-PR-100
Zoro #
G606301034
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Overall Height
0.34 in
Hex Width
0.3125 in

Details

Item
Cap Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
SAE J483
System of Measurement
Inch

Description

8-32 Closed End Acorn Nuts/One Piece Milled/18-8 Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.