Shop NEWPORT FASTENERS

Cap Nut, M4-0.70, 18-8 Stainless Steel, 1000 PK

  • Mfr # 363645
  • Zoro # G306301112

product price: 
$
435.99
/pk of 1000, $0.44/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 986
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
363645
Zoro #
G306301112
UPC #
-
Country of Origin
Unknown
Item
Cap Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 986
System of Measurement
Metric

Dimensions

Thread Size
M4-0.70

Description

M4-0.7 Nylon Insert Dome Cap Locknuts/18-8 Stainless Steel/DIN 986 , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.