Captive Panel Screw, #10-32 Thrd Sz, 1-5/8 in Lg, Plain Steel
Mfr # 196372
Zoro # G606302529
product price: $1,288.99
/pk 1000, $1.29/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
#10-32
Fastener Length
1-5/8 in
Drive
Slotted
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
196372
Zoro #
G606302529
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-32
Fastener Length
1-5/8 in
Details
System of Measurement
Inch
Drive
Slotted
Finish
Plain
Material
Steel
Item
Captive Panel Screw
Description
Captive Panel Screw-Retractable Flare-In Sytle-Slotted Recess, #10-32 x0.125 x0.440 ., 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.