Zoro Homepage

Captive Panel Screw, #8-32 Thrd Sz, Black Steel

  • Mfr # 196361

  • Zoro # G806302558


product price: $136.99
/pk 40, $3.42/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
#8-32
Drive
Slotted
Finish
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196361
Zoro #
G806302558
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32

Details

System of Measurement
Inch
Drive
Slotted
Finish
Black
Material
Steel
Item
Captive Panel Screw

Description

Captive Panel Screw-Retractable Flare-In Sytle-Slotted Recess, #8-32 x0.125 x0.440 ., 40PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.