Zoro Homepage

Captive Panel Screw, #8-32 Thrd Sz, Plain Steel

  • Mfr # 196028

  • Zoro # G106302562


product price: $165.99
/pk 20, $8.30/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
#8-32
Drive
Slotted
Finish
Plain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196028
Zoro #
G106302562
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32

Details

System of Measurement
Inch
Drive
Slotted
Finish
Plain
Material
Steel
Item
Captive Panel Screw

Description

Captive Panel Screw-Retractable Flare-In Sytle-Slotted Recess, #8-32 x0.125 x0.250 ., 20PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.