Shop NEWPORT FASTENERS
See all product information
Create Account
Carriage Bolt, 1/2"-13, 2-3/4 in L, 18-8 Stainless Steel, 100 PK
- Mfr # 945215
- Zoro # G306304953
product price:Â
$
607.99
/pk of 100, $6.08/ea
Free Shipping & Returns
Key Features
Not Graded Material Grade/Class
Thread Size
1/2"-13
Material
18-8 Stainless Steel
Neck Type
Square
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 945215
- Zoro #
- G306304953
- UPC #
- -
- Country of Origin
- Unknown
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Neck Type
- Square
- Item
- Carriage Bolt
- System of Measurement
- Inch
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 2-3/4 in
Description
1/2-13 x 2 3/4" Carriage Bolts/18-8 Stainless Steel , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.