Carriage Bolt, 1/2"-13, 5 in L, 18-8 Stainless Steel, 50 PK

  • Mfr # 101509

  • Zoro # G306303079


product price:  $544.99
/pk 50, $10.90/ea
Free Shipping & Returns

Key Features

Not Graded Material Grade/Class
Thread Size
1/2"-13
Material
18-8 Stainless Steel
Neck Type
Square
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
101509
Zoro #
G306303079
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Fastener Length
5 in

Details

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Neck Type
Square
Item
Carriage Bolt
System of Measurement
Inch

Description

1/2-13 x 5" Carriage Bolts/18-8 Stainless Steel , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.