Shop NEWPORT FASTENERS
See all product information
Create Account
Carriage Bolt, 1/2"-13, 8-1/2 in L, Steel, Zinc Plated, 50 PK
- Mfr # 238484
- Zoro # G306303123
product price:Â
$
373.99
/pk of 50, $7.48/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 238484
- Zoro #
- G306303123
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 8-1/2 in
- Thread Length
- 6 in
Details
- Material
- Steel
- Finish
- Zinc Plated
- Neck Type
- Square
- Thread Style
- Partially Threaded
- Item
- Carriage Bolt
- System of Measurement
- Inch
Description
1/2-13 x 8 1/2" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.