Shop NEWPORT FASTENERS
See all product information
Create Account
Carriage Bolt, 5/16"-18, 1-3/4 in L, Steel, Zinc Plated, 500 PK
- Mfr # 182749
- Zoro # G206303490
product price:Â
$
356.99
/pk 500, $0.71/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Fastener Length
1-3/4 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 182749
- Zoro #
- G206303490
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Steel
- Finish
- Zinc Plated
- Neck Type
- Square
- Thread Style
- Fully Threaded
- Item
- Carriage Bolt
- System of Measurement
- Inch
Description
5/16-18 x 1 3/4" Carriage Bolts/Full Thread/Steel/Zinc , 500PK